
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 1.21 in |
Thread Size | 3/8-24 |
Material | Brass |
Series | 4743 Series |
Hose Cut-Off Factor | 0.46 in |
End Gender 1 | Female |
Hose Size | 0.25 in |
End Type 1 | SAE |
Fitting Description | Straight |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Outside Dia. | 0.5 in |
Hex Size 1 | 1/2 in |
Weight | 0.031 LB |
