
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Outside Dia. | 0.813 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Material | Brass |
Hex Size 1 | 13/16 in |
Series | 4742 Series |
Thread Size | 3/4-16 |
Hose Dash Size | 8 |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.08 in |
Hose Size | 0.5 in |
Overall Length | 2.12 in |
End Type 1 | SAE 45 |
Weight | 0.12 LB |
