
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Fitting Description | Straight |
Thread Size | 3/4-18 |
Hose Size | 0.5 in |
Hose Cut-Off Factor | 0.94 in |
Overall Length | 1.96 in |
Hole Dia. | 0.39 in |
Hex Size 1 | 3/4 in |
End Type 1 | SAE 45 |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Material | Brass |
Series | 4740 Series |
End Gender 1 | Male |
Weight | 0.115 LB |
