
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 0.86 in |
Hose Size | 0.375 in |
Series | 4740 Series |
Material | Brass |
Item Type | Fitting Assembly |
Overall Length | 1.72 in |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Thread Size | 5/8-18 |
End Type 1 | SAE 45 |
Hex Size 1 | 5/8 in |
Hole Dia. | 0.3 in |
Hose Dash Size | 6 |
End Gender 1 | Male |
Weight | 0.067 LB |
