
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 45 |
Fitting Description | Straight |
Series | 4740 Series |
Hose Cut-Off Factor | 1.01 in |
Overall Length | 2.55 in |
Hole Dia. | 0.48 in |
Hose Size | 0.625 in |
Item Type | Fitting Assembly |
Thread Size | 7/8-18 |
Hex Size 1 | 7/8 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 10 |
Material | Brass |
Weight | 0.16 LB |
