
- Reusable Hose Fitting
- 3/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Construction | Reusable |
Hose Size | 0.375 in |
End Type 1 | SAE 37 |
Item Type | Nipple Assembly |
Hose Cut-Off Factor | 0.985 in |
Hose Dash Size | 6 |
Series | 473A Series |
Weight | 0.0 LB |
