
- Reusable Hose Fitting
- 5/16 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Dash Size | 5 |
Series | 473A Series |
Construction | Reusable |
Hose Size | 0.3125 in |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 0.935 in |
Item Type | Nipple Assembly |
Weight | 0.0 LB |
