
- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Dash Size | 4 |
Hose Cut-Off Factor | 0.87 in |
Construction | Reusable |
Series | 473A Series |
Item Type | Nipple Assembly |
Hose Size | 0.25 in |
End Type 1 | SAE 37 |
Weight | 0.0 LB |
