
- Reusable Hose Fitting
- Straight Fitting
- 3/16 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Size | 0.1875 in |
End Type 1 | SAE 37 |
Construction | Reusable |
Series | 473A Series |
Finish | Zinc |
Hex Size 1 | 0.5 in |
Hose Cut-Off Factor | 0.35 in |
Fitting Description | Straight |
Overall Length | 0.13 in |
Material | Carbon Steel |
Item Type | Nipple Assembly |
End Type 2 | Line/Hose/Tube |
Thread Size | 3/8-24 |
Hose Dash Size | 3 |
Weight | 0.0 LB |
