
- Reusable Hose Fitting
- 5/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Construction | Reusable |
Hose Cut-Off Factor | 1 1/4 in |
Series | 473A Series |
Hose Dash Size | 10 |
End Type 1 | SAE 37 |
Hose Size | 0.625 in |
Item Type | Nipple |
Weight | 0.0 LB |
