
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Brass |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.45 in |
Hose Size | 1 in |
Overall Length | 3.08 in |
Hose Dash Size | 16 |
End Type 1 | NPTF |
Thread Size | 1-11 1/2 |
Fitting Description | Straight |
Item Type | Fitting Assembly |
Series | 4738 Series |
End Gender 1 | Male |
Weight | 0.4 LB |
