
- Reusable Hose Fitting
- 1/2 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Item Type | Fitting Assembly |
Series | 4730 Series |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.68 in |
Construction | Reusable |
Hose Size | 0.5 in |
Hose Dash Size | 8 |
Weight | 0.0 LB |
