
- Crimp Fitting
- Straight Fitting Angle
- 3.61 in Overall Length
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
End Gender 1 | Male |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hose Cut-Off Factor | 1.74 in |
Overall Length | 3.61 in |
Hole Dia. | 0.61 in |
Series | 4729 Series |
Hex Size 2 | 1 1/2 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Material | Carbon Steel |
Hex Size 1 | 2.47 in |
End Type 1 | NPTF |
Thread Size | 3/4-14 |
Weight | 0.0 LB |
