
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.39 in |
Series | 4722 Series |
Hose Size | 0.5 in |
End Type 1 | MPT |
Material | Carbon Steel |
Thread Size | 1/2-14 |
Hex Size 1 | 0.88 in |
Compatible Hose I.D. | 0.5 |
Hose Cut-Off Factor | 1.58 in |
Outside Dia. | 1.12 in |
Finish | Steel |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
Construction | Reusable |
Overall Length | 3.09 in |
Hex Size 2 | 1 1/8 in |
Weight | 0.158 LB |
