
- Reusable Hose Fitting
- Straight Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Thread Size | 2-11 1/2 |
Finish | Steel |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 3.05 in |
Series | 4722 Series |
Overall Length | 5.5 in |
Hose Size | 2 in |
Hose Dash Size | 32 |
End Type 1 | MPT |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
