
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 2.74 in |
Construction | Reusable |
Overall Length | 4.98 in |
Series | 4722 Series |
Hose Size | 1.5 in |
Thread Size | 1 1/2-11 1/2 |
Hose Dash Size | 24 |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Finish | Steel |
Weight | 3.02 LB |
