
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1.25 in |
Construction | Reusable |
End Type 1 | MPT |
Finish | Steel |
Series | 4722 Series |
Thread Size | 1 1/4-11 1/2 |
Compatible Hose I.D. | 1.25 |
Fitting Description | Straight |
Outside Dia. | 2.438 in |
Overall Length | 4.9 in |
Hex Size 2 | 2 1/4 in |
Hose Cut-Off Factor | 2.59 in |
Hose Dash Size | 20 |
Hex Size 1 | 1 3/4 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hole Dia. | 1.05 in |
Weight | 2.75 LB |
