
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1 in |
Hose Cut-Off Factor | 2.36 in |
Fitting Description | Straight |
Series | 4722 Series |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
End Type 1 | MPT |
Finish | Steel |
Construction | Reusable |
Item Type | Fitting Assembly |
Thread Size | 1-11 1/2 |
Overall Length | 4.4 in |
Weight | 1.4 LB |
