
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1-11 1/2 |
Series | 4722 Series |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 2.06 in |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Overall Length | 3.92 in |
End Type 1 | MPT |
Finish | Steel |
Fitting Description | Straight |
Item Type | Fitting Assembly |
Hose Size | 0.75 in |
Weight | 1.04 LB |
