
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Steel |
Thread Size | 3/4-14 |
Overall Length | 3.61 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.74 in |
Fitting Description | Straight |
Compatible Hose I.D. | 0.75 |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/16 in |
Hose Size | 0.75 in |
Outside Dia. | 1.56 in |
Series | 4722 Series |
Hose Dash Size | 12 |
Hex Size 2 | 1 1/2 in |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.61 in |
End Type 1 | MPT |
Weight | 0.87 LB |
