
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Steel |
End Type 1 | SAE 37 |
Compatible Tube O.D. | 0.375 |
Hose Size | 0.375 in |
Hex Size 1 | 0.69 in |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 1 in |
Hose Cut-Off Factor | 1.51 in |
Overall Length | 2.98 in |
Working Pressure [Max] | 4,000 psi |
Hose Dash Size | 6 |
Construction | Reusable |
Hole Dia. | 0.26 in |
Series | 4721 Series |
End Gender 1 | Female |
Compatible Hose I.D. | 0.375 |
Item Type | Fitting Assembly |
Hex Size 2 | 1 in |
Thread Size | 9/16-18 |
Material | Carbon Steel |
Weight | 0.32 LB |
