
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 4721 Series |
Material | Carbon Steel |
Hose Dash Size | 4 |
Hex Size 2 | 0.81 in |
Compatible Hose I.D. | 0.25 |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/16-20 |
Construction | Reusable |
Item Type | Fitting Assembly |
Hex Size 1 | 0.56 in |
Hose Cut-Off Factor | 1.41 in |
Hose Size | 0.25 in |
Outside Dia. | 0.81 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight, Swivel |
End Type 1 | JIC 37 |
Overall Length | 2.64 in |
Hole Dia. | 0.17 in |
Weight | 200.0 LB |
