
- Reusable Hose Fitting
- Straight Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 1.75 in |
Hex Size 2 | 3 in |
Construction | Reusable |
Overall Length | 5.9 in |
Hex Size 1 | 2.99 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Outside Dia. | 3.312 in |
Fitting Description | Straight |
Thread Size | 2 1/2-12 |
Hose Dash Size | 32 |
Series | 4721 Series |
Hose Size | 2 in |
Compatible Hose I.D. | 2 |
Working Pressure [Max] | 1,125 psi |
End Type 1 | SAE 37 |
Finish | Steel |
Compatible Tube O.D. | 2 |
Hose Cut-Off Factor | 3.47 in |
Weight | 5.5 LB |
