
- Reusable Hose Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 37 |
Finish | Steel |
Hose Dash Size | 20 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.78 in |
Hose Size | 1.25 in |
Thread Size | 1 5/8-12 |
Series | 4721 Series |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Material | Carbon Steel |
Weight | 3.02 LB |
