
- Braze Flanged Head for 3/4" O.D. Tubing
- 3/4" Nominal Flange Size
- Code 61
Tube O.D. | 3/4 in |
Material | Steel |
Fitting Description | Braze Flanged Head |
Overall Length | 0.31 in |
Style | Adapter |
Bolt Centers | 1.88 in |
Weight | 0.8 LB |

Tube O.D. | 3/4 in |
Material | Steel |
Fitting Description | Braze Flanged Head |
Overall Length | 0.31 in |
Style | Adapter |
Bolt Centers | 1.88 in |
Weight | 0.8 LB |