
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1/2-14 |
Overall Length | 2.83 in |
Hose Cut-Off Factor | 1.64 in |
Outside Dia. | 1.219 in |
Item Type | Fitting Assembly |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 1/8 in |
Fitting Description | Straight |
End Type 1 | MPT |
Hex Size 1 | 1.12 in |
Finish | Steel |
Construction | Reusable |
Series | 458 Series |
Compatible Hose I.D. | 0.625 |
Hole Dia. | 0.45 in |
Material | Carbon Steel |
Hose Size | 0.625 in |
Weight | 0.0 LB |
