
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1 1/4-11 1/2 |
Construction | Reusable |
Finish | Steel |
Series | 458 Series |
Hose Dash Size | 24 |
Outside Dia. | 2.312 in |
Hole Dia. | 1.28 in |
Compatible Hose I.D. | 1.5 |
Hex Size 1 | 1 7/8 in |
Hose Cut-Off Factor | 2.12 in |
End Type 2 | Line/Hose/Tube |
Hose Size | 1.5 in |
Material | Carbon Steel |
Fitting Description | Straight |
Hex Size 2 | 2.12 in |
Item Type | Fitting Assembly |
Overall Length | 3.73 in |
End Type 1 | MPT |
Weight | 0.0 LB |
