
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.35 in |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Thread Size | 1-11 1/2 |
Series | 458 Series |
Hose Dash Size | 16 |
Hose Size | 1 in |
Fitting Description | Straight |
Construction | Reusable |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.95 in |
End Type 1 | MPT |
Weight | 0.0 LB |
