
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.44 in |
Fitting Description | Straight |
Hose Size | 1.5 in |
Hose Cut-Off Factor | 1.99 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
End Type 1 | SAE 37 |
Thread Size | 1 7/8-12 |
Series | 4414 Series |
Hose Dash Size | 24 |
Weight | 0.0 LB |
