
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 4414 Series |
Hose Cut-Off Factor | 1.86 in |
End Type 1 | SAE 37 |
Thread Size | 1 5/8-12 |
Fitting Description | Straight |
Overall Length | 3.22 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 20 |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hose Size | 1.25 in |
End Gender 1 | Male |
Weight | 1.04 LB |
