
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1 1/16-12 |
Fitting Description | Straight |
Hose Size | 0.625 in |
Overall Length | 3.05 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 10 |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.76 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Series | 4414 Series |
End Gender 1 | Male |
Weight | 0.0 LB |
