
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1/4-18 |
Material | Carbon Steel |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.33 in |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
End Type 1 | NPTF |
Fitting Description | Straight |
Series | 4412 Series |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.5 in |
Weight | 0.2 LB |
