
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Compatible Hose I.D. | 0.313 |
Material | Carbon Steel |
Overall Length | 1.96 in |
Hose Size | 0.3125 in |
Series | 4412 Series |
Hose Cut-Off Factor | 1.18 in |
Thread Size | 1/4-18 |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 5 |
Hole Dia. | 0.17 in |
Hex Size 2 | 11/16 in |
Outside Dia. | 0.75 in |
Hex Size 1 | 0.56 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
Weight | 0.095 LB |
