
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/8 in Hose Size
Hex Size 1 | 0.88 in |
Hose Dash Size | 10 |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Construction | Reusable |
Hex Size 2 | 1 1/8 in |
End Type 1 | JIC 37 |
Compatible Hose I.D. | 0.42 |
Fitting Description | Straight, Swivel |
Hose Cut-Off Factor | 1.64 in |
Hole Dia. | 0.39 in |
Thread Size | 3/4-16 |
End Type 2 | Line/Hose/Tube |
Series | 4411 Series |
Overall Length | 2.92 in |
Material | Carbon Steel |
Hose Size | 0.625 in |
Outside Dia. | 1.12 in |
Item Type | Fitting Assembly |
Weight | 0.34 LB |
