
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
Series | 4411 Series |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Compatible Tube O.D. | 0.375 |
Outside Dia. | 1 in |
End Type 1 | SAE 37 |
Fitting Description | Straight |
Hex Size 1 | 0.69 in |
Overall Length | 2.68 in |
Hose Size | 0.5 in |
Thread Size | 9/16-18 |
Construction | Reusable |
Hose Dash Size | 8 |
Hex Size 2 | 11/16 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.3 in |
Material | Carbon Steel |
Finish | Steel |
Working Pressure [Max] | 4,000 psi |
Hose Cut-Off Factor | 1.53 in |
Compatible Hose I.D. | 0.5 |
Weight | 0.23 LB |
