
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/16 in Hose Size
Outside Dia. | 0.69 in |
Thread Size | 7/16-20 |
Series | 4411 Series |
Hose Dash Size | 5 |
Fitting Description | Straight, Swivel |
Hex Size 1 | 0.56 in |
Hose Cut-Off Factor | 1.3 in |
Hole Dia. | 0.17 in |
End Gender 1 | Female |
Compatible Tube O.D. | 0.25 |
Working Pressure [Max] | 7,000 psi |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.313 |
Hose Size | 0.3125 in |
Overall Length | 2.08 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hex Size 2 | 11/16 in |
End Type 1 | JIC 37 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Weight | 0.098 LB |
