
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
Hose Cut-Off Factor | 2.19 in |
Finish | Steel |
Hex Size 2 | 2 in |
Thread Size | 1 5/8-12 |
Working Pressure [Max] | 2,000 psi |
Hose Size | 1.5 in |
Hose Dash Size | 24 |
Compatible Hose I.D. | 1.5 |
Outside Dia. | 2.11 in |
Construction | Reusable |
End Gender 1 | Female |
Series | 4411 Series |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 1.25 |
End Type 1 | SAE 37 |
Fitting Description | Straight |
Hole Dia. | 1.06 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 2 in |
Overall Length | 3.65 in |
Weight | 1.51 LB |
