
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
Fitting Description | Straight |
Hose Dash Size | 12 |
Series | 4411 Series |
Finish | Steel |
Construction | Reusable |
Overall Length | 3.56 in |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.75 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.99 in |
Thread Size | 1 3/16-12 |
Weight | 0.05 LB |
