
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Material | Carbon Steel |
Series | 4402 Series |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
Overall Length | 2.19 in |
Item Type | Fitting Assembly |
End Gender 1 | Male |
End Type 1 | SAE 45 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.28 in |
Thread Size | 5/8-18 |
Weight | 0.165 LB |
