
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Male |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Hose Size | 0.3125 in |
Overall Length | 1.97 in |
Material | Carbon Steel |
Series | 4402 Series |
Hose Dash Size | 5 |
Hose Cut-Off Factor | 1.18 in |
Thread Size | 1/2-20 |
End Type 1 | SAE 45 |
End Type 2 | Line/Hose/Tube |
Weight | 0.09 LB |
