
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 45 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Thread Size | 7/16-20 |
Hose Cut-Off Factor | 1.06 in |
Material | Carbon Steel |
Series | 4402 Series |
Hose Size | 0.25 in |
Hose Dash Size | 4 |
Fitting Description | Straight |
End Gender 1 | Male |
Weight | 0.08 LB |
