
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.75 in |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.92 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Series | 4402 Series |
Fitting Description | Straight |
Thread Size | 1 1/16-14 |
End Type 1 | SAE 45 |
Hose Dash Size | 12 |
Overall Length | 3.5 in |
Item Type | Fitting Assembly |
Weight | 0.514 LB |
