
- Reusable Hose Fitting
- Straight Fitting
- 2 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 412 Series |
Hose Size | 2.5 in |
Compatible Hose I.D. | 1.25 |
Hose Cut-Off Factor | 3.13 in |
Item Type | Fitting Assembly |
Hole Dia. | 2.12 in |
Overall Length | 5.03 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Thread Size | 2 1/2-8 |
Hose Dash Size | 40 |
Material | Brass & Bronze |
Hex Size 1 | 3.25 in |
Compatible Tube O.D. | 2.5 |
End Type 1 | NPTF |
Weight | 3.96 LB |
