
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 2 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Female |
Fitting Description | Straight, Swivel |
Material | Brass & Bronze |
Hose Size | 2.5 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 3.38 in |
Hose Cut-Off Factor | 2 1/4 in |
Item Type | Fitting Assembly |
End Type 1 | SAE 37 |
Series | 411 Series |
Overall Length | 4.16 in |
Hose Dash Size | 40 |
Thread Size | 3-12 |
Weight | 4.66 LB |
