
- Tubing
- 0.17 in ID
- 0.25 in OD
- Blue
- Polyamide Alloy Material
Brand. | Eaton |
Operating Pressure [Max] | 300 psi |
Temperature Range [Max] | 200 °F |
Temperature Range [Min] | -65 °F |
Packaged Length | 500 ft |
Tube I.D. | 0.17 in |
Color | Blue |
Tube O.D. | 1/4 in |
Bend Radius [Min] | 1 in |
Tube Material | Polyamide Alloy |
Length | 500 ft |
Burst Pressure [Min] | 1200 psi |
Weight | 9.72 LB |
