
- Tubing
- 0.17 in ID
- 0.25 in OD
- Yellow
- Polyamide Alloy Material
Length | 100 ft |
Color | Yellow |
Tube I.D. | 0.17 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 135 °F |
Packaged Length | 100 ft |
Brand. | Eaton |
Tube O.D. | 1/4 in |
Tube Material | Polyamide Alloy |
Operating Pressure [Max] | 300 psi |
Bend Radius [Min] | 1 in |
Burst Pressure [Min] | 1200 psi |
Weight | 0.0 LB |
