
- Tubing
- 0.17 in ID
- 0.25 in OD
- Black
- Polyamide Alloy Material
Length | 500 ft |
Temperature Range [Min] | -40 °F |
Operating Pressure [Max] | 300 psi |
Bend Radius [Min] | 1 in |
Tube I.D. | 0.17 in |
Color | Black |
Tube O.D. | 1/4 in |
Temperature Range [Max] | 135 °F |
Packaged Length | 500 ft |
Burst Pressure [Min] | 1200 psi |
Tube Material | Polyamide Alloy |
Weight | 0.12 LB |
