
- Tubing
- 0.079 in ID
- 0.128 in OD
- Black
- Nylon 12 Material
Temperature Range [Max] | 200 °F |
Burst Pressure [Min] | 1000 psi |
Length | 1,000 ft |
Bend Radius [Min] | 1.25 in |
Brand. | Eaton |
Tube I.D. | 0.079 in |
Tube Material | Nylon 12 |
Tube O.D. | 0.128 in |
Operating Pressure [Max] | 250 psi |
Color | Black |
Temperature Range [Min] | -40 °F |
Packaged Length | 1000 ft |
Weight | 0.0 LB |
