
- Tubing
- 0.18 in ID
- 0.25 in OD
- Black
- Nylon Material
Bend Radius [Min] | 0.88 in |
Tube Material | Nylon |
Tube O.D. | 1/4 in |
Packaged Length | 750 ft |
Temperature Range [Min] | -40 °F |
Length | 750 ft |
Brand. | Eaton |
Operating Pressure [Max] | 250 psi |
Burst Pressure [Min] | 1000 psi |
Tube I.D. | 0.18 in |
Color | Black |
Temperature Range [Max] | 200 °F |
Weight | 0.0 LB |
