
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 8 |
Series | 412 Series |
Hex Size 2 | 15/16 in |
Fitting Description | Straight |
Overall Length | 2.73 in |
Hose Size | 0.5 in |
Outside Dia. | 1 in |
Hose Cut-Off Factor | 1.58 in |
Hex Size 1 | 7/8 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | NPTF |
Item Type | Fitting Assembly |
Finish | Brass |
Construction | Reusable |
End Gender 1 | Female |
Material | Brass |
Hole Dia. | 0.36 in |
Thread Size | 1/2-14 |
Weight | 0.29 LB |
